Fristam Liquid-Ring Pump

Fristam Liquid-Ring Pump

Fristam Liquid Ring Pump. Model: FZX100. S/N: FZX100973690. Flow rate for new pump is approximately 80 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller dia: 6-3/4 in. Baldor Electric motor: 3 Hp, 1725 Rpm, 208-230/460 V, 8.5-8.2/4.1 A, 60 Hz, 3 Phase. Ideal for handling products with entrained air. Maintains prime with its specially designed impeller and housing. Its vacuum capability makes it an excellent CIP return pump when complete removal of fluids is necessary. (1) 2 in. s-line inlet. (1) 2 in. s-line outlet. Overall dimensions: 1 ft. 11-1/4 in. L x 9-3/4 in. W x 9-5/8 in. H.(ACN44).

Product Details

  • Product ID: 11606
  • Stock No: TACJ0230.6
  • Manufacturer: Fristam
  • Model: FZX100
  • Serial Number: FZX100973690
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Fristam Liquid Ring Pump. Model: FZX100. S/N: FZX100973690. Flow rate for new pump is approximately 80 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller dia: 6-3/4 in. Baldor Electric motor: 3 Hp, 1725 Rpm, 208-230/460 V, 8.5-8.2/4.1 A, 60 Hz, 3 Phase. Ideal for handling products with entrained air. Maintains prime with its specially designed impeller and housing. Its vacuum capability makes it an excellent CIP return pump when complete removal of fluids is necessary. (1) 2 in. s-line inlet. (1) 2 in. s-line outlet. Overall dimensions: 1 ft. 11-1/4 in. L x 9-3/4 in. W x 9-5/8 in. H.(ACN44).
  • manufacturer: Fristam
  • model: FZX100
  • name: Fristam Liquid-Ring Pump
  • product_id: 11606
  • serial_number: FZX100973690
  • stock_no: TACJ0230.6

Fristam Liquid-Ring Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed