Fristam Portable Centrifugal Pump - 5 hp
Fristam Portable Centrifugal Pump - 5 hp
Fristam Portable Centrifugal Pump - 5 hp. Inlet: 2 in. Outlet: 1 in. (IN-ND)
Product Details
- Product ID: 11600
- Stock No: TACJ0248.4
- Manufacturer: Fristam
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Fristam Portable Centrifugal Pump - 5 hp. Inlet: 2 in. Outlet: 1 in. (IN-ND)
- manufacturer: Fristam
- name: Fristam Portable Centrifugal Pump - 5 hp
- product_id: 11600
- stock_no: TACJ0248.4
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.