Full-Sweep Agitator with High-Speed Shear Mixer
Full-Sweep Agitator with High-Speed Shear Mixer
Full-Sweep Agitator with High-Speed Shear Mixer Mounted on Stainless Steel Bridge. Agitator bridge has a 35° decline. Blade sweep: 58 in. Sew-Eurodrive Motor, 5 hp, 1680 rpm, 230/460 V, 13.6/6.8 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Reducer, 94.9 ratio, 18 rpm (final). High-Speed Shear Mixer, impeller diameter: 6 in., stator diameter: 6-1/4 in. U.S. Motor, 10 hp, 3500 rpm, 230/460 V, 24.4 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. S-line fitting, (2) 4 in. dia. S-line fittings. Overall dimensions: 70 in. L x 24-1/2 in. W x 91 in. H.
Product Details
- Product ID: 3054
- Stock No: RFPM1603.4a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Full-Sweep Agitator with High-Speed Shear Mixer Mounted on Stainless Steel Bridge. Agitator bridge has a 35° decline. Blade sweep: 58 in. Sew-Eurodrive Motor, 5 hp, 1680 rpm, 230/460 V, 13.6/6.8 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Reducer, 94.9 ratio, 18 rpm (final). High-Speed Shear Mixer, impeller diameter: 6 in., stator diameter: 6-1/4 in. U.S. Motor, 10 hp, 3500 rpm, 230/460 V, 24.4 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. S-line fitting, (2) 4 in. dia. S-line fittings. Overall dimensions: 70 in. L x 24-1/2 in. W x 91 in. H.
- manufacturer: Not Specified
- name: Full-Sweep Agitator with High-Speed Shear Mixer
- product_id: 3054
- stock_no: RFPM1603.4a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.