Funnel Tank Stainless Steel - 10 Gallon
Funnel Tank Stainless Steel - 10 Gallon
Jacketed funnel tank stainless steel, open top, 20 inch diameter x 26 inch height, 1.5 inch outlet, 3.5 inch inlet on legs.
Product Details
- Product ID: 6523
- Stock No: 8a.102
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Jacketed funnel tank stainless steel, open top, 20 inch diameter x 26 inch height, 1.5 inch outlet, 3.5 inch inlet on legs.
- manufacturer: Not Specified
- name: Funnel Tank Stainless Steel - 10 Gallon
- product_id: 6523
- stock_no: 8a.102
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.