G & H Centrifugal Pump- 15 hp

G & H Centrifugal Pump- 15 hp

G & H Centrifugal Pump- 15 hp. Stainless steel head. Model: GHH-30. S/N: 97-3-53545. Pump has a 7-1/2 in. dia. impeller. Inlets/Outlets: (1) 2-1/2 in. S-Line connection and (1) 3 in. S-Line connection. 15 hp Lincoln Electric Motor, 3,940 rpm, 200/400 V, 44/22 amps, 60 Hz, 3-phase. Overall dimensions: 29 in. L x 15 in. W x 17 in. H.

Product Details

  • Product ID: 2539
  • Stock No: CCFP113
  • Manufacturer: G & H
  • Model: GHH-30
  • Serial Number: 97-3-53545

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM:
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM:
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI):
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches): 7.5

  • # Inlets:
  • # Outlets:
  • # Inlets/Outlets: 2

  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes:

  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: S-Line
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? yes
  • # Motors:
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 15
  • Motor RPM: 3940
  • Motor Voltage: 200/400
  • Motor Amps: 44/22
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:

Dimensions:

  • Length (Inches): 29
  • Width (Inches): 15
  • Height (Inches): 17
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems: This pump does not have double mechanical seals with water flush

G & H Centrifugal Pump- 15 hp

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed