Gardner Denver Sutorbilt Rotary Positive Displacement Blower & Vacuum Pump

Gardner Denver Sutorbilt Rotary Positive Displacement Blower & Vacuum Pump

Gardner Denver Sutorbilt Rotary Positive Displacement Blower & Vacuum Pump. Model: Legend 6LS. S/N: A10816. Displacement: 0.70. Drive: Right-hand. Timing: Center-timed. Century Motor, 15 and 6.7 hp, 1765/1175 rpm, 230 V, 40/20 amps, 60 Hz, 3 phase. Sutorbilt’s trademarked Flex-Mount design gives the Legend-series total application flexibility, and assures complete interchangeability on existing and new applications. Inlets: (1) 3 in. dia. port. Outlets: (1) 12 in. W x 13 in. H discharge. Overall dimensions: 5 ft. 2 in. L x 2 ft. 6 in. W x 3 ft. (ACN47)

Product Details

  • Product ID: 3436
  • Stock No: 107
  • Manufacturer: Gardner Denver
  • Model: Legend 6LS
  • Serial Number: A10816

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Gardner Denver Sutorbilt Rotary Positive Displacement Blower & Vacuum Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed