Gast Rotary Vane 23 Series Vacuum Pump
Gast Rotary Vane 23 Series Vacuum Pump
Gast / Idex Rotary Vane 23 Series Vacuum Pump. Model: 0523-V526-G181D. The 0523 series is capable of 4.5 CFM max flow / 10 PSI max pressure / 26.5 in.-Hg max vacuum (with proper configurations). Common applications include laboratory, food processing, pond aeration, graphic arts, packaging, etc. GE Motor 0.25 HP, 1,725/1,425 RPM, 208-220/440 Volt, 50/60 Hz, 3-phase. Inlets/outlets: (2) 1/2 in. *Note: the plastic cups are damaged and will need to be replaced. Overall dimensions 9 in. W x 16 in. L x 7 in. H.
Product Details
- Product ID: 2693
- Stock No: DBPF388.3
- Manufacturer: Gast
- Model: 0523-V526-G181D
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Gast / Idex Rotary Vane 23 Series Vacuum Pump. Model: 0523-V526-G181D. The 0523 series is capable of 4.5 CFM max flow / 10 PSI max pressure / 26.5 in.-Hg max vacuum (with proper configurations). Common applications include laboratory, food processing, pond aeration, graphic arts, packaging, etc. GE Motor 0.25 HP, 1,725/1,425 RPM, 208-220/440 Volt, 50/60 Hz, 3-phase. Inlets/outlets: (2) 1/2 in. *Note: the plastic cups are damaged and will need to be replaced. Overall dimensions 9 in. W x 16 in. L x 7 in. H.
- manufacturer: Gast
- model: 0523-V526-G181D
- name: Gast Rotary Vane 23 Series Vacuum Pump
- product_id: 2693
- stock_no: DBPF388.3
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.