Gast Vacuum Pump

Gast Vacuum Pump

Gast Vacuum Pump. Model: 0822-V127-G277, S/N: 0586. Equipped with inlet filter and exhaust muffler. General Electric Motor, 1/2 hp, 1725/1425 rpm, 208-220/440 amps, 1.9/0.95 amps, 60/50 Hz, 3 phase. Inlets/outlets: (2) 3/8 in. dia. FPT. Overall dimensions: 18 in. L x 10 in. W x 10 in. H.

Product Details

  • Product ID: 2694
  • Stock No: EEGC029.a
  • Manufacturer: Gast
  • Model: 0822-V127-G277
  • Serial Number: 586

Pump Details

  • Pump Type: Vacuum
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 0.375
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 0.375

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725/1425
  • Motor Voltage: 208-220/440
  • Motor Amps: 1.9/0.95
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 18
  • Width (Inches): 10
  • Height (Inches): 10

Additional Product Details

Gast Vacuum Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed