Gast Vacuum Pump

Gast Vacuum Pump

Gast Vacuum Pump. Model: 0823-101Q-G271X. S/N: 0689. Oil-less pump, motor is thermally protected. Doerr electrical motor ½ hp, 1725 rpm, 115/208-230 V, 9.0/4.2-4.5 amps, 60 Hz, single phase. Inlet: ¼ in. push on hose connection. Outlet: ½ in. port. Overall dimensions: 1 ft. 8 in. L x 9in. W x 11½ in. H. (BM).

Product Details

  • Product ID: 11225
  • Stock No: MRDC0260.1
  • Manufacturer: Gast
  • Model: 0823-101Q-G271X
  • Serial Number: 689

Pump Details

  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM:
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM:
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI):
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches):

  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets:

  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 0.25
  • Inlet/Outlet 1 Type:
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes:

  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 0.5
  • Inlet/Outlet 2 Type:
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? Yes
  • # Motors:
  • Motor Manufacturer: Doerr
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 115/208-230
  • Motor Amps: 9.0/4.2-4.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
  • Motor Frame Size:

Dimensions:

  • Length (Inches): 20
  • Width (Inches): 9
  • Height (Inches): 11.5
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Gast Vacuum Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed