Gaulin Stainless Steel Tank-200 Gallon
Gaulin Stainless Steel Tank-200 Gallon
Gaulin Stainless Steel Tank-200 Gallon. 304 stainless steel, 1 hp mixer, low foam fill inlet, CIP spray ball, sloped bottom to a 2 in. discharge, 1 in. potable water connection. 575 volt, 60 Hz, 3 phase. Dimensions 5 ft. H, 40 in. diameter.
Product Details
- Product ID: 5273
- Stock No: ENDX544.1a
- Manufacturer: Gaulin
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Gaulin Stainless Steel Tank-200 Gallon. 304 stainless steel, 1 hp mixer, low foam fill inlet, CIP spray ball, sloped bottom to a 2 in. discharge, 1 in. potable water connection. 575 volt, 60 Hz, 3 phase. Dimensions 5 ft. H, 40 in. diameter.
- manufacturer: Gaulin
- name: Gaulin Stainless Steel Tank-200 Gallon
- product_id: 5273
- stock_no: ENDX544.1a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.