GC Industries Icewagon™ Water-Cooled Liquid Chiller - 6 Ton
GC Industries Icewagon™ Water-Cooled Liquid Chiller - 6 Ton
GC Industries Icewagon™ Water-Cooled Liquid Chiller- 6 Ton. S/N: WCLT100840621. Nominal tons: 6. Nominal flow rate: 15 gpm. Refrigerant: R-502. Power supply: 460 V, 60 Hz, 3 phase. Dunham-Bush Chiller Barrel, Model: SCC832. S/N: 0420784. Copeland Copelamatic Discus Rotary Screw Compressor, Model: 9DS1-1000-TDF, S/N: CT84H09812, low temperature, capacity: 42,200 Btuh, power supply: 460 V, 60 Hz, 3 phase. Teel Centrifugal Pump, Model: 4RJ75. Inlets: (2) 1 in. dia. NPT copper fittings. Outlets: (2) 1 in. dia. FNPT copper fittings. Overall dimensions: 5 ft. 3 in. L x 2 ft. 2 in. W x 4 ft. 11 in. H.(H11)(ACN299-84).
Product Details
- Product ID: 4628
- Stock No: 80.185
- Manufacturer: GC Industries
- Model:
- Serial Number: WCLT100840621
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: GC Industries Icewagon™ Water-Cooled Liquid Chiller- 6 Ton. S/N: WCLT100840621. Nominal tons: 6. Nominal flow rate: 15 gpm. Refrigerant: R-502. Power supply: 460 V, 60 Hz, 3 phase. Dunham-Bush Chiller Barrel, Model: SCC832. S/N: 0420784. Copeland Copelamatic Discus Rotary Screw Compressor, Model: 9DS1-1000-TDF, S/N: CT84H09812, low temperature, capacity: 42,200 Btuh, power supply: 460 V, 60 Hz, 3 phase. Teel Centrifugal Pump, Model: 4RJ75. Inlets: (2) 1 in. dia. NPT copper fittings. Outlets: (2) 1 in. dia. FNPT copper fittings. Overall dimensions: 5 ft. 3 in. L x 2 ft. 2 in. W x 4 ft. 11 in. H.(H11)(ACN299-84).
- manufacturer: GC Industries
- name: GC Industries Icewagon™ Water-Cooled Liquid Chiller - 6 Ton
- product_id: 4628
- serial_number: WCLT100840621
- stock_no: 80.185
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.