GE Motor - 1/4 HP
GE Motor - 1/4 HP
GE Motors, Motor: Model 5HK32FN3123, 1/4 Hp, 1,725 rpm, 115 volt, 5.1 amps, 60 Hz, 1 phase. Frame 48.
Product Details
- Product ID: 616-08
- Stock No: RLOL384.3-08
- Manufacturer: GE
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: GE
- Motor Horsepower(HP): 0.25
- Motor RPM: 1725
- Motor Voltage: 115
- Motor Amps: 5.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 48
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!