GEA 565GL Rotary Screw Compressor Package (565GL GEA Micro Control Panel)

GEA 565GL Rotary Screw Compressor Package (565GL GEA Micro Control Panel)

GEA / FES Rotary Screw Compressor Package. Model 565GL. Year: 2005. Item EC-C-4. FES Contract 05013014. Design suction: 32.8 PSIG / 20F. Nominal capacity: 602.8 TR. Design Discharge: 174.8 PSIG / 93F. Brake HP: 624.9. Includes GEA micro. Refrigerant: ammonia. Removed from operation in January/February 2014. Unit has been stored indoors. Package is equipped with: Grasso brand compressor, Thermosyphon Oil Coolers, Shell and Plate style, Oversized Oil Separators, Dual Oil Filters, Motor Temperature and Vibration Sensors, Benshaw motor starter, and RAM Industries motor. Compressor specs: model Y-52, serial Y10C4, Mark 3, year 2005, 406 PSIG MDWP, 1633 CFM, R-717. The Grasso Y has a throughput of 1703 CFM. Cooling capacity (NH3 ammonia): 608 KW at -35C/+35F and 2321 KW at 0C/+35C (172.88 TR at -31F/+95F and 660 TR at +32F/+95F). Motor not included. Hours runtime: 18,296. Weight: 17,000 lbs. Overall dimensions: 92 in. x 207 in. x 139 in. high. Motor has been removed off the unit. 

Product Details

  • Product ID: 13133
  • Stock No: GAMB04.137a
  • Manufacturer: GEA
  • Model: 565GL
  • Serial Number: 5013014
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: GEA
  • Package Model: 565GL
  • Package SN: 5013014
  • Package Order: 5013014

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: GEA
  • # Compressors in Package: 1
  • Compressor Model: Y-52
  • Compressor SN: Y10C4
  • Compressor Max Speed (RPM): 3600
  • Compressor Design Pressure (PSIG): 406
  • Compressor Year Manufactured: 2005
  • Compressor Run Time Hours: 18296
  • Oil Separator Included? Yes
  • Oil Cooling Type: Thermosiphon

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Benshaw

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 2017
  • Width (Inches): 92
  • Height (Inches): 139
  • Weight (LBS): 17000

Additional Product Details

  • Year of Manufacture: 2005
  • Year Removed from Production: 2014
  • Spec Sheet Available: Yes

GEA 565GL Rotary Screw Compressor Package (565GL GEA Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed