GEA FES Model 180-ME 250HP Rotary Screw Compressor including Micro and Starter

GEA FES Model 180-ME 250HP Rotary Screw Compressor including Micro and Starter

"GEA FES Model 180-ME 250HP Rotary Screw Compressor including Micro and Starter

Package & Screw: FES Model 180-ME, Serial# 20 52 405

Screw Hours:

Oil Cooler, National Board # 982, 250 PSI MAWP at 300F, -20F Minimum AWP. Year 1980. Manufactured by Freezing Equipment Sales, INc. FES Number: 80131.

Motor: Siemens Quality Induction Motor. 250HP, 268 Amps, 460v, 3 Phase, 60 Hz, 445TS, Year 1997"

Product Details

  • Product ID: 13733
  • Stock No: HAIN106
  • Manufacturer: GEA / FES
  • Model: 180-ME
  • Serial Number: 20 52 405
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: "GEA FES Model 180-ME 250HP Rotary Screw Compressor including Micro and Starter

    Package & Screw: FES Model 180-ME, Serial# 20 52 405

    Screw Hours:

    Oil Cooler, National Board # 982, 250 PSI MAWP at 300F, -20F Minimum AWP. Year 1980. Manufactured by Freezing Equipment Sales, INc. FES Number: 80131.

    Motor: Siemens Quality Induction Motor. 250HP, 268 Amps, 460v, 3 Phase, 60 Hz, 445TS, Year 1997"

  • manufacturer: GEA / FES
  • model: 180-ME
  • name: GEA FES Model 180-ME 250HP Rotary Screw Compressor including Micro and Starter
  • product_id: 13733
  • serial_number: 20 52 405
  • stock_no: HAIN106

GEA FES Model 180-ME 250HP Rotary Screw Compressor including Micro and Starter

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed