GEA FES N-5, 250HP Rotary Screw Compressor including Micro and Starter

GEA FES N-5, 250HP Rotary Screw Compressor including Micro and Starter

"GEA FES N-5 250HP Rotary Screw Compressor including Micro and Starter

Package & Screw: GEA FES Model: N-5, Serial# NO639. Hydraulic Test Pressure: 620, Max Design Working Pressure: 406 PSIG, Max RPM: 4500, Refrigerant: R717, Geometric Swept volume at 3550 RPM: 611 CFM, P&I Diagram: MM11, Weight Empty: 1,261

Screw Hours: 53,135

Oil Cooler: National Board # 14798, 300 PSI MAWP at 500F, -20F Minimum AWP at 300 PSI. Year 2006. Manufactured by Freezing Equipment Sales, INc. FES Number: 060283.

Motor: RAM Industries High Efficiency Refrigeration Duty Motor, 250HP, 3565 RPM, 279 Amps, 460v, 3 Phase, 60 Hz, 445TS, Serial#: B066-010597, Model#: 3AB26244SU.

Year: 2005

Previous Refrigerant: R717 Ammonia"

Product Details

  • Product ID: 13734
  • Stock No: HAIN108
  • Manufacturer: GEA / FES
  • Model: N-5
  • Serial Number: NO639
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: "GEA FES N-5 250HP Rotary Screw Compressor including Micro and Starter

    Package & Screw: GEA FES Model: N-5, Serial# NO639. Hydraulic Test Pressure: 620, Max Design Working Pressure: 406 PSIG, Max RPM: 4500, Refrigerant: R717, Geometric Swept volume at 3550 RPM: 611 CFM, P&I Diagram: MM11, Weight Empty: 1,261

    Screw Hours: 53,135

    Oil Cooler: National Board # 14798, 300 PSI MAWP at 500F, -20F Minimum AWP at 300 PSI. Year 2006. Manufactured by Freezing Equipment Sales, INc. FES Number: 060283.

    Motor: RAM Industries High Efficiency Refrigeration Duty Motor, 250HP, 3565 RPM, 279 Amps, 460v, 3 Phase, 60 Hz, 445TS, Serial#: B066-010597, Model#: 3AB26244SU.

    Year: 2005

    Previous Refrigerant: R717 Ammonia"
  • manufacturer: GEA / FES
  • model: N-5
  • name: GEA FES N-5, 250HP Rotary Screw Compressor including Micro and Starter
  • product_id: 13734
  • serial_number: NO639
  • stock_no: HAIN108

GEA FES N-5, 250HP Rotary Screw Compressor including Micro and Starter

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed