GEA / FES Rotary Screw Compressor Package (MISSING MOTOR, MISSING CONTROL PANEL)

GEA / FES Rotary Screw Compressor Package (MISSING MOTOR, MISSING CONTROL PANEL)

GEA / FES Rotary Screw Compressor Package

Product Details

  • Product ID: 13135-2
  • Stock No: GAMB02.137a
  • Manufacturer: GEA
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: GEA

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: GEA

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

  • Spec Sheet Available: Yes

GEA / FES Rotary Screw Compressor Package (MISSING MOTOR, MISSING CONTROL PANEL)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed