GEA 250-VMD-2.6 Rotary Screw Compressor Package (GEA N-5, 250 HP 230/460 V, Micro Control Panel)

GEA 250-VMD-2.6 Rotary Screw Compressor Package (GEA N-5, 250 HP 230/460 V, Micro Control Panel)

GEA N-5 screw compressor powered by a 250 HP, 460 Volts Toshiba 3-phase induction motor. The package also includes a Frick Quantum LX Series control panel as well an FES Certified oil separator.

Product Details

  • Stock No: EFN02
  • Manufacturer: GEA
  • Model: 250-VMD-2.6
  • Serial Number: N0505
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: GEA
  • Package Model: 250-VMD-2.6
  • Package Max Speed (RPM): 4,500
  • Package Max Design Pressure (PSIG): 406

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: GEA
  • # Compressors in Package: 1
  • Compressor Model: N-5
  • Compressor SN: N0505
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 406
  • Compressor Year Manufactured: 2003
  • Compressor Run Time Hours: 28,591.2
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 1329
  • Oil Cooling Type: Thermosiphon

Micro Panel Details

  • Micro Control Panel Included? Yes

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,575
  • Motor Voltage: 230/460
  • Motor Amps: 560/280
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS

Dimensions:

  • Length (Inches): 140
  • Width (Inches): 49
  • Height (Inches): 98
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 2003
  • Known Issues or Problems: The package data plate is not available.

GEA 250-VMD-2.6 Rotary Screw Compressor Package (GEA N-5, 250 HP 230/460 V, Micro Control Panel)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed