Gelman Instrument Company Stainless Steel Inline Filter

Gelman Instrument Company Stainless Steel Inline Filter

Gelman Instrument Company Stainless Steel Inline Filter. Model: 12793. (7) Filter tubes. Tube dimensions: 1 in. dia. x 3 ft. 3 in. H. Inlets: (1) 1 in. dia. FNPT. Outlets: (1) 2 in. dia. S-Line Fittings. Overall dimensions: 10 in. L x 10 in. W x 4 ft. 8 in. H.

Product Details

  • Product ID: 847
  • Stock No: 7.CC-173.1
  • Manufacturer: Gelman Instrument Company
  • Model: 12793

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Gelman Instrument Company Stainless Steel Inline Filter

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed