General Electric 1000 KVA Transformer
General Electric 1000 KVA Transformer
General Electric 1000 KVA Transformer. Model: 4800X132300-480Y/277. S/N: N229515TGTA. High voltage winding: 95 kv. Low voltage winding: 30 kv. Impedance: 5.83 %. Electrical requirements: 60 Hz, 3 phase. Overall dimensions: 74 in. L x 73 in. W x 55 in. H.
Product Details
- Product ID: 721
- Stock No: EKTF7977.3
- Manufacturer: GE
- Model: 4800X132300-480Y/277
- Serial Number: N229515TGTA
Transformer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!