General Electric Dry-Type Step-Down Distribution Transformer- 1500 KVA
General Electric Dry-Type Step-Down Distribution Transformer- 1500 KVA
General Electric Dry-Type Step-Down Distribution Transformer- 1500 KVA. S/N: P107722. S.O: 02-03-10036A. Design: AC 374-X0180. Instruction book: GE 100-15. UL Listed No: 4J37. High Voltage: 4160 V. Low Voltage: 2400 V. Hertz: 60 Hz. Phase: 3 phase. Class: AA / FFA (2000 KVA with future fans). Rise: 302 °F (150 °C). Insulation sys: 428 °F (220 °C). Vector: DD. Type: HT. Impedance: 5.57% at 338 °F (170 °C). Core and coil weight: 6500 lbs. Total unit weight: 9000 lbs. Originally installed at Tropicana plant. Overall dimensions: 11 ft. 6 in. L x 4 ft. 8 in. W x 7 ft. 8 in. H.( ACN1566).
Product Details
- Product ID: 8848
- Stock No: DTTC050.
- Manufacturer: General Electric
- Model: 02-03-10036A
- Serial Number: P107722
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
- Length (Inches): 138
- Width (Inches): 56
- Height (Inches): 92
- Weight (LBS): 9000
- ACN: 1566
All fields
- 48_kva: 1500
- 51_high_voltage: 4160
- 51_low_voltage: 2400
- acn: 1566
- description: General Electric Dry-Type Step-Down Distribution Transformer- 1500 KVA. S/N: P107722. S.O: 02-03-10036A. Design: AC 374-X0180. Instruction book: GE 100-15. UL Listed No: 4J37. High Voltage: 4160 V. Low Voltage: 2400 V. Hertz: 60 Hz. Phase: 3 phase. Class: AA / FFA (2000 KVA with future fans). Rise: 302 °F (150 °C). Insulation sys: 428 °F (220 °C). Vector: DD. Type: HT. Impedance: 5.57% at 338 °F (170 °C). Core and coil weight: 6500 lbs. Total unit weight: 9000 lbs. Originally installed at Tropicana plant. Overall dimensions: 11 ft. 6 in. L x 4 ft. 8 in. W x 7 ft. 8 in. H.( ACN1566).
- height_inches: 92
- kva: 1500
- length_inches: 138
- manufacturer: General Electric
- model: 02-03-10036A
- name: General Electric Dry-Type Step-Down Distribution Transformer- 1500 KVA
- product_id: 8848
- serial_number: P107722
- stock_no: DTTC050.
- weight_lbs: 9000
- width_inches: 56
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.