General Electric Transformer - 5 KVA
General Electric Transformer 5 KVA. Model: 9T21B1004G2. S/N: LJ. Electrical requirements: 60 Hz. Temperature rise: 115 °C. High voltage: 240 and 480. Low voltage: 120/240. Overall dim: 9 in. L x 9 in. W x 18-1/2 in. H.
Product Details
- Stock No: SNPM01.
- Manufacturer: GE
- Model: 9T21B1004G2
- Serial Number: LJ
Transformer Details
- KVA: 5
- High Voltage: 480
- Low Voltage: 240
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 9
- Width (Inches): 9
- Height (Inches): 18.5