G&H Positive Displacement Pump

G&H Positive Displacement Pump

G&H Positive Displacement Pump. Model: GHP-2020A. S/N: 84-6-005. 3-A sanitary rated. Displacement: 16.9 gal/100 rpm. This range of pumps have been designed for pumping an array of viscosities from water to semi-solid applications. They are suited for both homogeneous liquids and liquids with particles/solids in suspension. Inlets/outlets: (2) 2 in. dia. threaded fittings. Overall dimensions: 17-1/2 in. L x 9 in. W x 11 in. H.

Product Details

  • Product ID: 2009
  • Stock No: 55.SACH108.3
  • Manufacturer: G & H
  • Model: 2020A
  • Serial Number: 84-6-005

Pump Details

  • Pump Type: Positive Displacement
  • Displacement per Revolution (Gallons): 16.9
  • Max Speed RPM: 100
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor RPM: 885
  • Motor Voltage: 220/440

Dimensions:

  • Length (Inches): 17.5
  • Width (Inches): 9
  • Height (Inches): 11

Additional Product Details

G&H Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed