G&H Sanitary Centrifugal Pump

G&H Sanitary Centrifugal Pump

G&H Sanitary Centrifugal Pump. Model: GHH-40. Serial No: 98-10-55169. Motor: Baldor Electric Co., 10 hp, 3500 rpm, 208-230/460 V, 25-23/11.5 amps, 60 Hz, 3 phase, washdown duty. Pump is currently missing the impeller. Inlet (1): 3 in. dia. S-line fitting. Outlet (1): 2 in. dia. S-line fitting. Overall dimensions: 2 ft. 1 in. L x 1 ft. 2 in. W x 1 ft. 8 in. H.

Product Details

  • Product ID: 10298
  • Stock No: RLOL566B.25
  • Manufacturer: G & H
  • Model: GHH-40
  • Serial Number: 98-10-55169

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

G&H Sanitary Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed