Gib Chiller- 35 Cu. Ft.
Gib Chiller- 35 Cu. Ft.
Gib Chiller- 35 Cu. Ft. S/N: 202447. Minimum capacity: 25 cu. ft. Chiller is equipped with dual 22 in. dia. x 9 ft. 9-1/2 in. L round agitator blades. Inlets: (1) 2 in. dia. ball valve, (1) 42 in. L x 10-1/2 in. W sloped inlet. Outlets: (1) 3 in. dia. threaded. Overall dimensions: 168 in. L x 27 in. W x 56 in. H.
Product Details
- Product ID: 5189
- Stock No: EKTF9296.1
- Manufacturer: Gib
- Model:
- Serial Number: 202447
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Gib Chiller- 35 Cu. Ft. S/N: 202447. Minimum capacity: 25 cu. ft. Chiller is equipped with dual 22 in. dia. x 9 ft. 9-1/2 in. L round agitator blades. Inlets: (1) 2 in. dia. ball valve, (1) 42 in. L x 10-1/2 in. W sloped inlet. Outlets: (1) 3 in. dia. threaded. Overall dimensions: 168 in. L x 27 in. W x 56 in. H.
- manufacturer: Gib
- name: Gib Chiller- 35 Cu. Ft.
- product_id: 5189
- serial_number: 202447
- stock_no: EKTF9296.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.