Giltron Water Recirculating Chiller

Giltron Water Recirculating Chiller

Giltron Water Recirculating Chiller. Model: WC-40, S/N: R-4134. Tecumseh compressor, Model: AK100AT. Refrigerant: R-22. Capacity: 10,000 BTU/hr. Procon pump with Dayton motor: 1/4 hp, 1725 rpm, 115 V, 5 amps, 60 Hz, 1 phase. Reservoir tank dimensions: 14 in. L x 10 in. W x 11 in. H. GE Fan motor: 1/20 hp, 1550 rpm, 115 V, 2.5 amps, 60 Hz, 1 phase. Overall dimensions: 33 in. L x 15 in. W x 40 in. H.

Product Details

  • Product ID: 4567
  • Stock No: 9a.FHF168.1a
  • Manufacturer: Giltron
  • Model: WC-40
  • Serial Number: R-4134
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Giltron Water Recirculating Chiller. Model: WC-40, S/N: R-4134. Tecumseh compressor, Model: AK100AT. Refrigerant: R-22. Capacity: 10,000 BTU/hr. Procon pump with Dayton motor: 1/4 hp, 1725 rpm, 115 V, 5 amps, 60 Hz, 1 phase. Reservoir tank dimensions: 14 in. L x 10 in. W x 11 in. H. GE Fan motor: 1/20 hp, 1550 rpm, 115 V, 2.5 amps, 60 Hz, 1 phase. Overall dimensions: 33 in. L x 15 in. W x 40 in. H.
  • manufacturer: Giltron
  • model: WC-40
  • name: Giltron Water Recirculating Chiller
  • product_id: 4567
  • serial_number: R-4134
  • stock_no: 9a.FHF168.1a

Giltron Water Recirculating Chiller

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed