Girton Jacketed Processor Tank-800 Gallon
Girton Jacketed Processor Tank-800 Gallon
Girton Jacketed Processor Tank-800 Gallon. Stainless steel. Model PW 800, S/N 73090601. With top mount agitator, dome top flat bottom.
Product Details
- Product ID: 6058
- Stock No: RLOL417.50
- Manufacturer: Girton
- Model: PW 800
- Serial Number: 73090601
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Girton Jacketed Processor Tank-800 Gallon. Stainless steel. Model PW 800, S/N 73090601. With top mount agitator, dome top flat bottom.
- manufacturer: Girton
- model: PW 800
- name: Girton Jacketed Processor Tank-800 Gallon
- product_id: 6058
- serial_number: 73090601
- stock_no: RLOL417.50
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.