Girton Processor Tank-100 Gallon

Girton Processor Tank-100 Gallon

Girton Processor Tank- 100 Gallon. Model SV. Painted exterior. Center bridge motor and standard agitator, 1/3 hp, 1,725 rpm, 115/230 V, 5/2.5 amp. Outlets:(1) 1-1/2 in. valve. Inside dimensions: 36 in. dia. x 27 in. H. Overall dimensions: 42 in. dia. x 43 in. H. (BH).

Product Details

  • Product ID: 5867
  • Stock No: 32a.GO802351a.1
  • Manufacturer: Girton
  • Model: SV

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Girton Processor Tank-100 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed