Girton Processor Tank-800 Gallon Model PW-800
Girton Processor Tank-800 Gallon Model PW-800
Girton Processor Tank-800 Gallon. Model PW-800, S/N 73090605, has wipe-sweep agitator w/ drive and motor, dual spray-balls, adjustable-angle baffle and temperature probes. (1) 2 in. outlet, (3) 2 in. inlet, (1) 1-½ in. inlet, (1) 19 in. sealable manhole. Jacket inlets (2) 2 in., Jacket outlets (2) 2 in. Inside dimensions 68 in. diameter, 60 in. H. Ladder 5 rungs at 15 in. W, (6) Legs at 10-½ in. H. Overall dimensions 77 in. W, 79 in. L, 102 in. H.
Product Details
- Product ID: 6057
- Stock No: RLOL415.50
- Manufacturer: Girton
- Model: PW 800
- Serial Number: 73090605
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Girton Processor Tank-800 Gallon. Model PW-800, S/N 73090605, has wipe-sweep agitator w/ drive and motor, dual spray-balls, adjustable-angle baffle and temperature probes. (1) 2 in. outlet, (3) 2 in. inlet, (1) 1-½ in. inlet, (1) 19 in. sealable manhole. Jacket inlets (2) 2 in., Jacket outlets (2) 2 in. Inside dimensions 68 in. diameter, 60 in. H. Ladder 5 rungs at 15 in. W, (6) Legs at 10-½ in. H. Overall dimensions 77 in. W, 79 in. L, 102 in. H.
- manufacturer: Girton
- model: PW 800
- name: Girton Processor Tank-800 Gallon Model PW-800
- product_id: 6057
- serial_number: 73090605
- stock_no: RLOL415.50
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.