Girton Vat Pasteurizer Stainless Steel - 300 Gallon Atmospheric

Girton Vat Pasteurizer Stainless Steel - 300 Gallon Atmospheric

Girton vat pasteurizer atmospheric stainless steel 300 gallon, Model SV300, S/N 85347, with tri clamp outlet. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.

Product Details

  • Product ID: 5929
  • Stock No: 57a.GO02251a.10
  • Manufacturer: Girton
  • Model: SV300
  • Serial Number: 85347
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Girton vat pasteurizer atmospheric stainless steel 300 gallon, Model SV300, S/N 85347, with tri clamp outlet. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.
  • manufacturer: Girton
  • model: SV300
  • name: Girton Vat Pasteurizer Stainless Steel - 300 Gallon Atmospheric
  • product_id: 5929
  • serial_number: 85347
  • stock_no: 57a.GO02251a.10

Girton Vat Pasteurizer Stainless Steel - 300 Gallon Atmospheric

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed