Gorman-Rupp 6 in. Pump

Gorman-Rupp 6 in. Pump

Gorman-Rupp 6 in. Pump. Model: T6A3-B/F. 25 hp, 3 phase motors w/ controls.

Product Details

  • Product ID: 12206
  • Stock No: BDPC873.27
  • Manufacturer: Gorman-Rupp
  • Model: T6A3-B/F

Pump Details

  • Pump Type: Wastewater
  • Max Gallons Per Minute GPM: 1500
  • Impeller Diameter (inches): 11.25
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 6
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 6
  • Inlet/Outlet 2 Type: Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 25
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 62/31

Dimensions:

Additional Product Details

Gorman-Rupp 6 in. Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed