Goulds Centrifugal Pump (5 HP)

Goulds Centrifugal Pump (5 HP)

Goulds Centrifugal Pump. General Electric motor: 5 hp, 3450 rpm, 230/460 volts, 12.6/6.3 amps, 60 HZ, 3 phase. Inlets: (1) 1-1/2 in. diameter flange. 4 mounting holes with 5/8 in. dia. Adjacent are 2-3/4 in. and opposite 3-3/4 in. Outlets: (1) 1 in. diameter flange. 4 mounting holes with 5/8 in. dia. Adjacent are 2-1/4 in. and opposite 3-1/4 in. Overall dimensions: 3 ft. 2-3/4 in. L. x 1 ft. 2 in. W. x 1 ft. 3-1/4 in. H.

Product Details

  • Stock No: SMBV006
  • Manufacturer: Goulds

Pump Details

  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 0.625
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 0.625
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 5
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Amps: 12.6/6.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184 T

Dimensions:

  • Length (Inches): 38.25
  • Width (Inches): 14
  • Height (Inches): 15.25

Additional Product Details

Goulds Centrifugal Pump (5 HP)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed