Goulds Centrifugal Pump

Goulds Centrifugal Pump

Goulds Centrifugal Pump. General Electric motor: 5 hp, 3450 rpm, 230/460 volts, 12.6/6.3 amps, 60 HZ, 3 phase. Inlets: (1) 1-1/2 in. diameter flange. 4 mounting holes with 5/8 in. dia. Adjacent are 2-3/4 in. and opposite 3-3/4 in. Outlets: (1) 1 in. diameter flange. 4 mounting holes with 5/8 in. dia. Adjacent are 2-1/4 in. and opposite 3-1/4 in. Overall dimensions: 3 ft. 2-3/4 in. L. x 1 ft. 2 in. W. x 1 ft. 3-1/4 in. H.

Product Details

  • Product ID: 7365
  • Stock No: SMBV006
  • Manufacturer: Goulds
  • Model:
  • Serial Number:

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM:
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM:
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI):
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches):

  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets:

  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 0.625
  • Inlet/Outlet 1 # Flange Holes: 4

  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 0.625
  • Inlet/Outlet 2 # Flange Holes: 4

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? Yes
  • # Motors:
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 5
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Amps: 12.6/6.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184 T

Dimensions:

  • Length (Inches): 38.25
  • Width (Inches): 14
  • Height (Inches): 15.25
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Goulds Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed