Goulds Pumps, Inc. Submersible Sewage Pump

Goulds Pumps, Inc. Submersible Sewage Pump

Goulds Pumps, Inc. Sewage Pump. Model: WS0534BFC. Electrical requirement: 1/2 Hp, 1750 rpm, 460 V, 1.7 A, 60 Hz, 3 Phase. Inlet/outlet: (2) 2 in. NPT. ports. Overall dimensions: 1 ft. L x 8 in. W x 1 ft. 3-3/4 in. H.

Product Details

  • Product ID: 11466
  • Stock No: TMCB171
  • Manufacturer: Goulds
  • Model: WS0534BFC

Pump Details

  • Pump Type: Wastewater
  • Displacement per Revolution (Gallons): 1750
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: NPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: NPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1750
  • Motor Voltage: 460
  • Motor Amps: 1.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 12
  • Width (Inches): 8
  • Height (Inches): 15.75

Additional Product Details

Goulds Pumps, Inc. Submersible Sewage Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed