Graco K96A Drum Pump

Graco K96A Drum Pump

Graco Drum Unloading System. Model: K96A. S/N: W101. Fluid working pressure: 430 psi. Air working pressure: 100 psi. Typical applications: juices, cosmetics, syrups, jams and jellies. Inlets/outlets: (1) 1 in. dia. NPT (male). Overall dimensions: 42 in. L x 24 in. W x 65 in. H.

Product Details

  • Stock No: DBPF2085.1
  • Manufacturer: Graco
  • Model: K96A
  • Serial Number: W101

Pump Details

  • Pump Type: Drum
  • Maximum Pressure MAWP (PSI): 430
  • # Inlets/Outlets: 1
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1
  • Inlet/Outlet 1 Type: NPT

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 42
  • Width (Inches): 24
  • Height (Inches): 65

Additional Product Details

Graco K96A Drum Pump

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed