Gravity Rotary Filler-32 Head
Gravity Rotary Filler-32 Head
Gravity Rotary Filler - 32 Head. Tank volume: 200 gal. Filler currently set up as a 16 head unit, but more heads can be added for a total of 32. Fill tube diameter: 3/8 in. Filling head diameter: 1-1/4 in. Conveying screw auger dimensions: 3-1/2 in. dia. x 1 ft. 7 in. L. Maximum aperture/clearance above belt: 5 in. W x 7 in. H. Inlets: (1) 8 in. dia. top fill. Overall dimensions: 9 ft. L x 6 ft. 4 in. W x 7 ft. H.
Product Details
- Stock No: SABE037.43
- Manufacturer: Not Specified
Filler & Capper Details
- Filler/Capper Type: Gravity Filler
- Inline/Rotary: Rotary
- # of Heads: 32
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 108
- Width (Inches): 76
- Height (Inches): 84
Additional Product Details
- Known Issues or Problems: Filler currently set up as a 16 head unit, but more heads can be added for a total of 32
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!