Great Lakes Corporation Wrapper

Great Lakes Corporation Wrapper

Great Lakes Corporation Wrapper. Model 708-27. S/N 708-415. 120 V, 60 hz 10 amps, .25 hp. Drawing no. 9547-C. Does up to 20 packages per minute. Include Great Lakes Corp. Heat Tunnel, Belt Stainless Steel 26 in. L, , Heat Tunnel Box dimension 34 in. L, 35 in. W x 21 in. H. Sew Euro Drive-MFG, 0.7 hp, 460/230 V, 3 phase,1.5/3.0 amp, 60 Hz, 880 rpm, Output 72-362. Overall Dimensions 58 1/2 in. L x 38 in. W x 54 in. H.

Product Details

  • Product ID: 1467
  • Stock No: 120.282
  • Manufacturer: Great Lakes
  • Model: 708-27
  • Serial Number: 708-415
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Great Lakes Corporation Wrapper. Model 708-27. S/N 708-415. 120 V, 60 hz 10 amps, .25 hp. Drawing no. 9547-C. Does up to 20 packages per minute. Include Great Lakes Corp. Heat Tunnel, Belt Stainless Steel 26 in. L, , Heat Tunnel Box dimension 34 in. L, 35 in. W x 21 in. H. Sew Euro Drive-MFG, 0.7 hp, 460/230 V, 3 phase,1.5/3.0 amp, 60 Hz, 880 rpm, Output 72-362. Overall Dimensions 58 1/2 in. L x 38 in. W x 54 in. H.
  • manufacturer: Great Lakes
  • model: 708-27
  • name: Great Lakes Corporation Wrapper
  • product_id: 1467
  • serial_number: 708-415
  • stock_no: 120.282

Great Lakes Corporation Wrapper

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed