Great Lakes Corporation Wrapper
Great Lakes Corporation Wrapper
Great Lakes Corporation Wrapper. Model 708-27. S/N 708-415. 120 V, 60 hz 10 amps, .25 hp drawing no. 9547-C. Does up to 20 packages per minute. Include Great Lakes Corp. Heat tunnel, stainless steel belt 26 in. L. Heat tunnel box dimension 34 in. L x 35 in. W x 21 in. H. Sew Euro Drive-MFG, 0.7 hp, 460/230 V, 3 phase, 1.5/3.0 amp, 60 Hz, 880 rpm, Output 72-362. Overall Dimensions 58 1/2 in. L x 38 in. W x 54 in. H. Parts are available.
Product Details
- Product ID: 3931
- Stock No: 120.282a
- Manufacturer: Great Lakes
- Model: 708-27
- Serial Number: 708-415
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!