Great Lakes Shrink Wrap Heat Tunnel
Great Lakes Shrink Wrap Heat Tunnel
Great Lakes Shrink Wrap Heat Tunnel. Model: M-12. S/N: 227. Aperture/clearance above belt: 2 ft. 6 in. W x 1 ft. 4 in. H. Conveyor infeed/exit height: 37 in. Conveyor belt dimensions: 2 ft. 4 in. W x 5 ft. 5 in. L. U.S. Electrical Motor, 3/4 hp, 1745 rpm, 230/460 V, 28/14 amps, 60 Hz, 3 phase. Dayton Speed reducer: ratio: 58, rpm out: 30. Overall dimensions: 5 ft. 7 in. Lx 3 ft. 2-1/2 in. W x 6 ft. 9 in. H.
Product Details
- Product ID: 9139
- Stock No: UGHB012.
- Manufacturer: Great Lakes
- Model: M-12
- Serial Number: 227
- Motor Manufacturer: U.S. Electrical Motor
- Motor Horsepower(HP): 0.75
- Motor RPM: 1745
- Motor Voltage: 230/460
- Motor Amps: 28/14
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 56
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 67
- Width (Inches): 38.5
- Height (Inches): 81
- Weight (LBS):
- ACN:
All fields
- description: Great Lakes Shrink Wrap Heat Tunnel. Model: M-12. S/N: 227. Aperture/clearance above belt: 2 ft. 6 in. W x 1 ft. 4 in. H. Conveyor infeed/exit height: 37 in. Conveyor belt dimensions: 2 ft. 4 in. W x 5 ft. 5 in. L. U.S. Electrical Motor, 3/4 hp, 1745 rpm, 230/460 V, 28/14 amps, 60 Hz, 3 phase. Dayton Speed reducer: ratio: 58, rpm out: 30. Overall dimensions: 5 ft. 7 in. Lx 3 ft. 2-1/2 in. W x 6 ft. 9 in. H.
- height_inches: 81
- length_inches: 67
- manufacturer: Great Lakes
- model: M-12
- motors: 1
- motor_amps: 28/14
- motor_frame_size: 56
- motor_hertz_hz: 60
- motor_horsepower_hp: 0.75
- motor_included_yesno: yes
- motor_manufacturer: U.S. Electrical Motor
- motor_phases: 3
- motor_rpm: 1745
- motor_voltage: 230/460
- name: Great Lakes Shrink Wrap Heat Tunnel
- product_id: 9139
- serial_number: 227
- stock_no: UGHB012.
- width_inches: 38.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.