Groen Cook Kettle- 100 Gallon
Groen Cook Kettle- 100 Gallon
Groen Cook Kettle- 100 Gallon. Model: DAT100SP, S/N: 3985, National Board # 3985. MAWP: 40 psi. Max. Allowable Temp: 650 °F. Outlet: (1) 3 in. Inside dimensions: 36 in. dia x 43 in. H.
Product Details
- Product ID: 5654
- Stock No: EEGC064.3a
- Manufacturer: Groen
- Model: DAT100SP
- Serial Number: 3985
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Groen Cook Kettle- 100 Gallon. Model: DAT100SP, S/N: 3985, National Board # 3985. MAWP: 40 psi. Max. Allowable Temp: 650 °F. Outlet: (1) 3 in. Inside dimensions: 36 in. dia x 43 in. H.
- manufacturer: Groen
- model: DAT100SP
- name: Groen Cook Kettle- 100 Gallon
- product_id: 5654
- serial_number: 3985
- stock_no: EEGC064.3a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.