Groen Gas Fired Steam Jacketed Kettle- 60 Gallon

Groen Gas Fired Steam Jacketed Kettle- 60 Gallon

Groen Steam Jacketed Kettle- 60 Gallon. Stainless steel. Model: H60. S/N: 631 K. Gas-fired: natural or propane. MAWP @ 300 °F: 30 psi. Input rate: 135,000 Btuh. Electrical requirements: 115 V, 60 Hz, single phase. Open top with piston-assist lift-top lid. Features include: 180 emery grit finished interior, thermostatically controlled shut off. Inlets: (1) 3/4 in. dia. NPT (male, jacket), (1) 3/4 in. dia. NPT (male, natural gas), (1) 4 in. dia. pilot access door. Outlets: (1) 1 in. dia. NPT (female, jacket), (1) 1-1/2 in. dia. discharge, (1) 6 in. dia. exhaust port. Overall dimensions: 40 in. L x 38 in. W x 43 in. H. Overall dimensions: 46 in. L x 44 in. W x 51-1/2 in. H. Great for chain restaurants, supermarkets, schools, and healthcare facilities.

Product Details

  • Product ID: 5527
  • Stock No: SPPP595.3a
  • Manufacturer: Groen
  • Model: H60
  • Serial Number: 631 K
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Groen Steam Jacketed Kettle- 60 Gallon. Stainless steel. Model: H60. S/N: 631 K. Gas-fired: natural or propane. MAWP @ 300 °F: 30 psi. Input rate: 135,000 Btuh. Electrical requirements: 115 V, 60 Hz, single phase. Open top with piston-assist lift-top lid. Features include: 180 emery grit finished interior, thermostatically controlled shut off. Inlets: (1) 3/4 in. dia. NPT (male, jacket), (1) 3/4 in. dia. NPT (male, natural gas), (1) 4 in. dia. pilot access door. Outlets: (1) 1 in. dia. NPT (female, jacket), (1) 1-1/2 in. dia. discharge, (1) 6 in. dia. exhaust port. Overall dimensions: 40 in. L x 38 in. W x 43 in. H. Overall dimensions: 46 in. L x 44 in. W x 51-1/2 in. H. Great for chain restaurants, supermarkets, schools, and healthcare facilities.
  • manufacturer: Groen
  • model: H60
  • name: Groen Gas Fired Steam Jacketed Kettle- 60 Gallon
  • product_id: 5527
  • serial_number: 631 K
  • stock_no: SPPP595.3a

Groen Gas Fired Steam Jacketed Kettle- 60 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed