Groen Gas-Fired Steam Jacketed Kettle - 60 Gallon
Groen Gas-Fired Steam Jacketed Kettle - 60 Gallon
Groen Gas-Fired Steam Jacketed Kettle - 60 Gallon. Model: H60. S/N: 833. Gas-fired: natural or propane. Inlets: (1) 2 in dia. NPT (Male), (1) 1/2 in. dia. NPT (male, jacket), (1) 1/2 in. dia. NPT (male, natural gas), (1) 4 in. dia. pilot access door. Outlets: (1) 1/2 in. dia. NPT (female, jacket), (1) 1-1/2 in. dia. discharge, (1) 6 in. dia. exhaust port. *Note: this unit is missing the gas components, burners, and controls. Overall dimensions: 46 in. L x 40 in. W x 49 in. H.
Product Details
- Product ID: 5520
- Stock No: SPPP616.3a
- Manufacturer: Groen
- Model: H60
- Serial Number: 833
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Groen Gas-Fired Steam Jacketed Kettle - 60 Gallon. Model: H60. S/N: 833. Gas-fired: natural or propane. Inlets: (1) 2 in dia. NPT (Male), (1) 1/2 in. dia. NPT (male, jacket), (1) 1/2 in. dia. NPT (male, natural gas), (1) 4 in. dia. pilot access door. Outlets: (1) 1/2 in. dia. NPT (female, jacket), (1) 1-1/2 in. dia. discharge, (1) 6 in. dia. exhaust port. *Note: this unit is missing the gas components, burners, and controls. Overall dimensions: 46 in. L x 40 in. W x 49 in. H.
- manufacturer: Groen
- model: H60
- name: Groen Gas-Fired Steam Jacketed Kettle - 60 Gallon
- product_id: 5520
- serial_number: 833
- stock_no: SPPP616.3a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.