Groen Gas Fired Steam Jacketed Kettle - 80 Gallons
Groen Gas Fired Steam Jacketed Kettle - 80 Gallons
Groen Gas Fired Steam Jacketed Kettle. Rated capacity: 80 gallons. Model: AH-1-80. Maximum working pressure: 30 psi @ 300 °F. Type of gas: natural. Input rate: 145,000 BTUH. Regulated outlet pressure: 3.5 in. W.C. (3) 38-1/2 in. high legs. Outlets: (1) 1-1/2 in. dia. discharge. *Note: unit is incomplete. Overall dimensions: 4 ft. 2 in. L x 3 ft. 4 in. W x 7 ft. H.
Product Details
- Product ID: 5643
- Stock No: 25.M-GFK100
- Manufacturer: Groen
- Model: AH/1-80
- Serial Number: 105164
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!