Groen Jacketed Farm Milk Tank -150 Gallon
Groen Jacketed Farm Milk Tank -150 Gallon
Groen Jacketed Farm Milk Tank -150 Gallon. Model RW3-150. S/N M1523467. Inside dimensions: 40 in. dia x 31 in. H. Inlet: 1 in. Manway: 11 in. Outlets: 1 in. Dayton condenser fan motor: Model 4M017A, 1/10 hp, 1,550 rpm. Model 4M017A, 230 V, 2.6 amps, 1 phase, 60 hz. Encl: DPAO, Ins. CL: B, 40 °C AMB Air Over Cont. FR: 42YZ. Overall dimensions: 72-1/2 in. L x 45 in. W x 46 in. H.
Product Details
- Product ID: 5378
- Stock No: 20.W-18
- Manufacturer: Groen
- Model: RW3-150
- Serial Number: M152467
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Groen Jacketed Farm Milk Tank -150 Gallon. Model RW3-150. S/N M1523467. Inside dimensions: 40 in. dia x 31 in. H. Inlet: 1 in. Manway: 11 in. Outlets: 1 in. Dayton condenser fan motor: Model 4M017A, 1/10 hp, 1,550 rpm. Model 4M017A, 230 V, 2.6 amps, 1 phase, 60 hz. Encl: DPAO, Ins. CL: B, 40 °C AMB Air Over Cont. FR: 42YZ. Overall dimensions: 72-1/2 in. L x 45 in. W x 46 in. H.
- manufacturer: Groen
- model: RW3-150
- name: Groen Jacketed Farm Milk Tank -150 Gallon
- product_id: 5378
- serial_number: M152467
- stock_no: 20.W-18
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.