Groen Jacketed Kettle- 60 Gallon

Groen Jacketed Kettle- 60 Gallon

Groen Jacketed Kettle- 60 Gallon. Model: H60. S/N: 54881. MAWP: 45 psi. Stainless steel. Typical applications: meat dishes, vegetables, soups, sauces, pasta, rice, potatoes, pie fillings, gravies, poultry, and seafood. Flip-top lid. Inlets: open top, (1) 1 in. dia. NPT (female, jacket). Outlets: (1) 1 in. NPT (female, jacket), (1) 1-1/2 in. pipe (tank discharge), (1) 6 in. dia. exhaust duct. Overall dimensions: 40 in. dia. x 51 in. H.

Product Details

  • Product ID: 5567
  • Stock No: SPPP612.4
  • Manufacturer: Groen
  • Model: H60
  • Serial Number: 54881
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Groen Jacketed Kettle- 60 Gallon. Model: H60. S/N: 54881. MAWP: 45 psi. Stainless steel. Typical applications: meat dishes, vegetables, soups, sauces, pasta, rice, potatoes, pie fillings, gravies, poultry, and seafood. Flip-top lid. Inlets: open top, (1) 1 in. dia. NPT (female, jacket). Outlets: (1) 1 in. NPT (female, jacket), (1) 1-1/2 in. pipe (tank discharge), (1) 6 in. dia. exhaust duct. Overall dimensions: 40 in. dia. x 51 in. H.
  • manufacturer: Groen
  • model: H60
  • name: Groen Jacketed Kettle- 60 Gallon
  • product_id: 5567
  • serial_number: 54881
  • stock_no: SPPP612.4

Groen Jacketed Kettle- 60 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed