Groen Kettle-50 Gallon

Groen Kettle-50 Gallon

1979 Groen Kettle-50 Gallon. Model TA-40, National Board No. 97807, Max Working pressure 125 psi at 353 °F. Type 316 SS. Motor: 1 hp, 1,725 rpm, 460 volt, 2.3 amps, 60 hz, 3 phase, FB56C. Drive Reeves Vari Drive, Reliance. Size 100, 1 hp, Output rpm: 538 (min), 2,150 (max). Inside dimensions: 28 in. diameter, 22 in. H. (At center). Has 2 agitators (same drive), and a fixed baffle. Inlets (1) 1 in., 2 removable lids. Outlets: (1) 3 in. with valve. Overall dimensions: 29-½ in. W, 36 in. L, 84-½ in. H.

Product Details

  • Product ID: 5597
  • Stock No: END81586.14a
  • Manufacturer: Groen
  • Model: TA-40
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1979 Groen Kettle-50 Gallon. Model TA-40, National Board No. 97807, Max Working pressure 125 psi at 353 °F. Type 316 SS. Motor: 1 hp, 1,725 rpm, 460 volt, 2.3 amps, 60 hz, 3 phase, FB56C. Drive Reeves Vari Drive, Reliance. Size 100, 1 hp, Output rpm: 538 (min), 2,150 (max). Inside dimensions: 28 in. diameter, 22 in. H. (At center). Has 2 agitators (same drive), and a fixed baffle. Inlets (1) 1 in., 2 removable lids. Outlets: (1) 3 in. with valve. Overall dimensions: 29-½ in. W, 36 in. L, 84-½ in. H.
  • manufacturer: Groen
  • model: TA-40
  • name: Groen Kettle-50 Gallon
  • product_id: 5597
  • stock_no: END81586.14a

Groen Kettle-50 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed