Groen Kettle-60 Gallon

Groen Kettle-60 Gallon

Groen Kettle- 60 Gallon. Model N50SP, S/N 69192. Inside dimensions: 29-1/2 in. dia x 23 in. H. MAWP: 100 psi. Inlets/outlets: (1) 2 in. FRam Industriese-mounted. Drain valve. Overall dimensions: 39 in. L x 35 in. W x 49 in. H.

Product Details

  • Stock No: CJR18020
  • Manufacturer: Groen
  • Model: 5-SP
  • Serial Number: 69192 a

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Kettle-60 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed