Groen Kettle Stainless Steel - 500 Gallon

Groen Kettle Stainless Steel - 500 Gallon

Groen Jacketed kettle stainless steel 500 gallon, 92 inch height x 62 inch diameter, 60 inch ID, (4) 48 inch legs, (2) 1.5 inch bottom jacket inlet-outlets, one bottom outlet 3.75 inch, Groen Mfg. Co., max W P 90 psi at 338 deg F, Nat'l BD no. 36213, Model DA T 500, Type 316.

Product Details

  • Product ID: 5669
  • Stock No: 75.GM90a.10
  • Manufacturer: Groen
  • Model: DA T 500
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Groen Jacketed kettle stainless steel 500 gallon, 92 inch height x 62 inch diameter, 60 inch ID, (4) 48 inch legs, (2) 1.5 inch bottom jacket inlet-outlets, one bottom outlet 3.75 inch, Groen Mfg. Co., max W P 90 psi at 338 deg F, Nat'l BD no. 36213, Model DA T 500, Type 316.
  • manufacturer: Groen
  • model: DA T 500
  • name: Groen Kettle Stainless Steel - 500 Gallon
  • product_id: 5669
  • stock_no: 75.GM90a.10

Groen Kettle Stainless Steel - 500 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed