Groen Mix Tank - 60 Gallon
Groen Mix Tank - 60 Gallon
Groen Mix Tank-60 Gallon with agitator, 24 in. Diameter x 31 in. Depth, AC induction motor type N 224 1.5 hp 1,750 rpm (30:1) 220-440 volt, 3/4 in. jacket side inlet, 1 in. bottom jacket outlet, 1-¾ in. bottom outlet, cone bottom, 96 in. H x 40 in. W x 46 in. L. Gear box by: Groen Spee reducers S/N DD41102, Model HVS1, Ratio 30-1. Order No. 11015.
Product Details
- Product ID: 5702
- Stock No: FHF224.2
- Manufacturer: Groen
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Groen Mix Tank-60 Gallon with agitator, 24 in. Diameter x 31 in. Depth, AC induction motor type N 224 1.5 hp 1,750 rpm (30:1) 220-440 volt, 3/4 in. jacket side inlet, 1 in. bottom jacket outlet, 1-¾ in. bottom outlet, cone bottom, 96 in. H x 40 in. W x 46 in. L. Gear box by: Groen Spee reducers S/N DD41102, Model HVS1, Ratio 30-1. Order No. 11015.
- manufacturer: Groen
- name: Groen Mix Tank - 60 Gallon
- product_id: 5702
- stock_no: FHF224.2
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.