Groen Particon™ Heat Exchanger Votator

Groen Particon™ Heat Exchanger Votator

Groen Particon™ Heat Exchanger Votator. Model: Particon 6. Estimated flow rate: 1800 lbs./hr. Total heat transfer surface area: 6 ft. (1) 2 in. wide product annulus. Heat transfer jacket MAWP: 250 psi at 115°F and 150 psi at 366°F for respective heating and cooling applications. Shell product chamber MAWP: 100 psi at 366º F. MDMT -20°F at 150 PSI. Interior contact surface materials of construction: 304/316 stainless steel. The Groen Particon scraped surface heat exchanger is designed to continually process products with large or delicate solids with diameters up to 1-1/2 inches. Features of the Particon include a spiral steam jacket, tangential spiraled product inlet heads, CIP capability and a design that minimizes stress on delicate products. Inlet/outlets: (2) 2-1/2 in. sanitary fittings. Overall dimensions: 4 ft. 6-1/2 in. L x 2 ft. 11 in. W x 7 ft. 3 in. H.(H17).

Product Details

  • Product ID: 11897
  • Stock No: SGMN032.40
  • Manufacturer: Groen
  • Model: Particon 6
  • Serial Number: 50367-1
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Groen Particon™ Heat Exchanger Votator. Model: Particon 6. Estimated flow rate: 1800 lbs./hr. Total heat transfer surface area: 6 ft. (1) 2 in. wide product annulus. Heat transfer jacket MAWP: 250 psi at 115°F and 150 psi at 366°F for respective heating and cooling applications. Shell product chamber MAWP: 100 psi at 366º F. MDMT -20°F at 150 PSI. Interior contact surface materials of construction: 304/316 stainless steel. The Groen Particon scraped surface heat exchanger is designed to continually process products with large or delicate solids with diameters up to 1-1/2 inches. Features of the Particon include a spiral steam jacket, tangential spiraled product inlet heads, CIP capability and a design that minimizes stress on delicate products. Inlet/outlets: (2) 2-1/2 in. sanitary fittings. Overall dimensions: 4 ft. 6-1/2 in. L x 2 ft. 11 in. W x 7 ft. 3 in. H.(H17).
  • manufacturer: Groen
  • model: Particon 6
  • name: Groen Particon™ Heat Exchanger Votator
  • product_id: 11897
  • serial_number: 50367-1
  • stock_no: SGMN032.40

Groen Particon™ Heat Exchanger Votator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed