Groen Stainless Steel Kettle- 30 Gallon
Groen Stainless Steel Kettle- 30 Gallon. S/N: 9791. Tank inlet: 2-1/4 threaded male; tank outlet: 2 in. threaded male. Jacket inlet/outlet: (2) 1 in. threaded male. Cover inlet: 2-1/4 in. threaded female. (3) Legs: 1-1/2 in. dia. x 25 in. L. Typical applications: wet roasting meat, soups, stews, stocks, poultry, sauces, pie fillings, vegetables, pasta, rice, gravies. Overall dimensions: 26 in L x 25 in. W x 45 in. H.
Product Details
- Stock No: SPPP537.1a
- Manufacturer: Groen
- Serial Number: 9791
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!